Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit First Aid Travel Kit, Waterproof Soft Pouch, 7110
See all 207 items in product family

Pac-Kit First Aid Travel Kit, Waterproof Soft Pouch, 7110

Item #: WBB892466

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.10

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Pac-Kit First Aid Travel Kit, Waterproof Soft Pouch, 7110

Waterproof soft pouch first aid kit. Ideal for vehicle usage or light industrial work areas. Pouch measures 6" x 8" x 2". Includes: 10 Woven strips 1 Woven X-large strip 1 Woven knuckle bandage 1 Woven fingertip bandage 2 Gauze pads 1 Adhesive tape 15 Antiseptic wipes 1 First Aid/Burn Cream 1 Triple antibiotic 2 X/S non-aspirin 2 Motion sickness tablets 1 Sting relief wipe 2 nitrile exam gloves

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES2
    • HEIGHT INCHES8
    • CONSTRUCTIONFabric
    • DESCRIPTIONFirst Aid Travel Kit
    • MANUFACTURERS PART NUMBER7110
    • CASE MATERIALFabric
    • PERSONS/PIECES40 Pieces
    • PROMOTIONEveryday Low Price
    • BRANDPac-Kit®
    • TYPETravel First Aid Kit
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.