Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday Guardian First Aid Fanny Pack, FA-TK8G, 48 Pieces
See all 188 items in product family

Mayday Guardian First Aid Fanny Pack, FA-TK8G, 48 Pieces

Item #: WBB1038708

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Product Q&A
Accessories
Mayday Guardian First Aid Fanny Pack, FA-TK8G, 48 Pieces

Kit Includes:

  • (1) fanny pack
  • (1) eye wash
  • (2) instant ice packs
  • (1) 3" ace bandage
  • (1) bandage scissor
  • (1) CPR mouthpiece
  • (3) iodine prep pads
  • (6) pair nitrile gloves
  • (3) 2x2 gauze pads
  • (4) 4x4 gauze pads
  • (1) tissue pack
  • (6) alcohol prep pads
  • (2) water gels
  • (1) 1x10 yds. adhesive tape
  • (1) bio-hazard waste bag
  • (1) box 3/4x3 bandages
  • (1) tweezer
  • (1) 4ounce hand sanitizer
  • (2) eye pads
  • (6) wet naps
  • (1) hydrogen peroxide
  • (1) 5x9 combine dressing bandages.


Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES6
    • HEIGHT INCHES7
    • COLORAssorted
    • DESCRIPTIONFirst Aid Fanny Pack
    • MANUFACTURERS PART NUMBERFA-TK8G
    • WEIGHT LBS3 lbs
    • TYPEFirst Aid Kit
    • BRANDMayday Industries
    • PERSONS/PIECES48 Pieces
    • CASE MATERIALFabric
    • PROMOTIONEveryday Low Price
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.