Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ready America® Industrial First Aid Kit, 74016, 122 Pieces

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Ready America® Industrial First Aid Kit, 74016, 122 Pieces

Item #: WBB1170728

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.99 Save up to 20%
Price: $12.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ready America® Industrial First Aid Kit, 74016, 122 Pieces

ANSI Compliant! Includes critical supplies (for wound care) not found in other kits. Quick access - better organization. Recommended by Health Care Professionals.

Kit Contents:
  • 12) Adhesive Bandage Fabric 1" x 3"
  • 6) Adhesive Bandage 1" x 3"
  • 24) Adhesive Bandage 3" x 3/4"
  • 12) Adhesive Bandage 1 3/4" x 3/8"
  • 3) X-Large Strip
  • 2) Knuckle Bandage
  • 2) Fingertip Bandage
  • 2) Butterfly Closure
  • 1) Moleskin 2" x 2"
  • 1) Tape Roll
  • 1) Triangular Bandage
  • 1) Trauma Pad (5 x 9)
  • 1) Eye Pad
  • 2) Gauze Pad 2" x 2"
  • 4) Gauze Pad 3" x 3"
  • 1) Gauze Roll 2"
  • 4) Examination Gloves
  • 1) Instant Cold Pack
  • 1) Tweezer
  • 6) Antibiotic Ointment
  • 6) Burn Cream
  • 10) Antiseptic Towelettes
  • 1) Safety Pin
  • 10) Cotton Tipped Applicators
  • 2) Ibuprofen 200mg
  • 2) Aspirin 325mg
  • 2) Non Aspirin 325mg
  • 1) First Aid Guide
  • 1) Case with label

Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES6
    • COLOR FINISHWhite
    • DESCRIPTIONIndustrial First Aid Kit
    • MANUFACTURERS PART NUMBER74016
    • TYPEFirst Aid Kit
    • PIECE COUNT122
    • WEIGHT LBS1
    • BRANDReady America®
    • APPROVAL--
    • PERSON COUNT--
    • CASE MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:25