Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi-Purpose First Aid Kit, 120 Pieces, Plastic Case

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Multi-Purpose First Aid Kit, 120 Pieces, Plastic Case

Item #: WB436503

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $23.75 ea.
4+ $21.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL FIRST AID KITS

120-Piece Multi-Purpose First Aid Kit
Global first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies.

Features:
  • (20) 3/8" x 1-1/2" Plastic bandages
  • (30) 1" x 3" Plastic bandages
  • 1/2"W x 5 yard Adhesive tape
  • Triangular bandage with 2 pins
  • (2) 5 Packs of 3" cotton tips
  • 2 Finger splints
  • Bilingual first aid guide
  • (4) 2" x 2" Sterile gauze pads
  • (4) 4" x 4" Sterile gauze pads
  • 5" x 9" Sterile trauma pad
  • 2"W x 4.1 yard Gauze roll
  • 4 Latex-free vinyl gloves
  • Instant cold pack
  • (5) 1-Gram burn ointment cream packs
  • (6) .9-Gram antibiotic ointment packs
  • 12 Alcohol prep pads
  • 3 Sting relief prep pads
  • 12 Antiseptic prep pads
  • 4-1/2" Pointed scissors
  • 3" Slant edge metal tweezers

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES3
    • HEIGHT INCHES7-1/2
    • DESCRIPTIONMulti-Purpose First Aid Kit
    • MANUFACTURERS PART NUMBER40120
    • APPROVAL--
    • PERSON COUNT--
    • CASE MATERIALPlastic
    • BRANDMedique Products
    • PIECE COUNT120
    • WEIGHT LBS1.503
    • TYPEFirst Aid Kit
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!