Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

First Aid


(699 Items)
Sub Category
First Aid Kits & Supplies (165)
Remove
Pac-Kit National Standard School Bus Kit, Weatherproof Plastic, 50 Person, 991P
Remove

      Items
Pac-Kit National Standard School Bus Kit, Weatherproof Plastic, 50 Person, 991P Pac-Kit National Standard School Bus Kit, Weatherproof Plastic, 50 Person, 991P


Pac-Kit National Standard School Bus Kit, Weatherproof Plastic, 50 Person, 991P
Email This Page Printer Friendly Version
Pac-Kit National Standard School Bus Kit, Weatherproof Plastic, 50 Person, 991P
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB892444
Price: $42.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pac-Kit National Standard School Bus Kit, Weatherproof Plastic, 50 Person, 991P

50 person first aid kit built to the National School Bus standard. 24 Unit. Weatherproof plastic kit size is 10" x 10.5" x 3". Includes: 100 Adhesive Strips 12 2" Bandage compresses 12 3" Bandage compresses 24 3" Gauze pads 3 Eye pads 2 Gauze Bandages 2 First Aid tape rolls 3 Gauze compress 2 Triangular bandages 1 CPR mask 1 Scissors 1 Pad and Marker 2 Nitrile exam gloves

Product Specifications
LENGTH INCHES 10
WIDTH INCHES 3
HEIGHT INCHES 10-1/2
BRAND PAC-KIT
CONSTRUCTION Weatherproof Plastic
MANUFACTURERS PART NUMBER 991P
MOUNT TYPE Wall Mount
TYPE School Bus Kit, 50 Person Kit
CASE MATERIAL Plastic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Global Best Value First Aid Kit, 25-Person ANSI Compliant, Plastic

Global Best Value First Aid Kit, 25-Person ANSI Compliant, Plastic

From $10.00
More Info
Add to Cart
First Aid Box Polypropylene w/ Gasket and Partition - 9-1/16x2-3/8x9-1/16

First Aid Box Polypropylene w/ Gasket and Partition - 9-1/16x2-3/8x9-1/16

From $3.61
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)