Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit® 10 Unit Weatherproof Steel First Aid Kit
See all 259 items in product family

Pac-Kit® 10 Unit Weatherproof Steel First Aid Kit

Item #: WBB592068

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Pac-Kit® 10 Unit Weatherproof Steel First Aid Kit

Features:
  • Color coded unit contents meet ANSI Z308.1-2009 requirements
  • Heavy duty waterproof steel case keeps contents clean and dry in virtually any storage conditions
  • Contains 1 Box Adhesive Strips 1"x3"; 16/Box
  • 1 Hema-Flex® X-Lg. Bandage Compress with Gloves
  • 1 Box Gauze Pads 3"; 4/Box
  • 1 Sterile Triangular Bandage
  • 1 Box Adhesive Tape 1/2"; 2/Box
  • 1 Box Antiseptic Towelettes; 10/Box
  • 1 Box Triple Antibiotic Ointment; 12/Box
  • 1 Box First Aid/Burn Cream Packets; 12/Box
  • 1 Box Nitrile Exam Gloves; 4/Box
  • 1 First Aid Guide (ANSI 2009 version) Size 4 -1/2"x7-1/2"x2-3/4"

Product Specifications

    • LENGTH INCHES4-1/2
    • WIDTH INCHES7-1/2
    • HEIGHT INCHES2-3/4
    • CONSTRUCTIONWeatherproof Steel
    • DESCRIPTIONWeatherproof First Aid Kit
    • MANUFACTURERS PART NUMBER5001
    • ANSI/OSHA COMPLIANTYes
    • PERSONS/PIECES10 People/65 Pieces
    • CASE MATERIALSteel
    • PROMOTIONEveryday Low Price
    • BRANDPac-Kit®
    • TYPEFirst Aid Kit
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.