Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit® #25 ANSI Plus Weatherproof Plastic First Aid Kit
See all 90 items in product family

Pac-Kit® #25 ANSI Plus Weatherproof Plastic First Aid Kit

Item #: WBB592085

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 21.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pac-Kit® #25 Plus Weatherproof Plastic First Aid Kit

Features:
  • Contains all required items from ANSI Z308.1-2009 plus Eyewash and additional items from the ANSI "Recommended" list.
  • Contains 60 Adhesive Strips (1"x3")
  • 4 Fabric Knuckle Bandages
  • 5 Fabric Fingertip Bandages
  • 5 Gauze Pads (4"x4")
  • 1 Large Wound Pad
  • 1 Gauze Bandage(4")
  • 1 Triangular Bandage (40")
  • 1 Roll Adhesive Tape (1/2"x5 yds)
  • 4 Nitrile Exam Gloves
  • 30 Antiseptic Wipes
  • 6 First Aid/Burn Cream Packets
  • 6 Triple Antibiotic Ointment Packets
  • 1 Bottle 4 oz. Eyewash
  • 2 Eye Pads with Strips
  • 12 Pain Relief Tablets
  • 1 Cold Pack
  • 1 Pair Scissors
  • 1 Pair Forceps
  • 1 First Aid Guide (ANSI 2009 version). Size: 6-1/2"x9-1/2"x2-3/4"
  • Contains 143 Pieces

Product Specifications

    • LENGTH INCHES6-1/2
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES2-3/4
    • CONSTRUCTIONWeatherproof Plastic
    • DESCRIPTIONPlus Weatherproof First Aid Kit
    • MANUFACTURERS PART NUMBER6430
    • ANSI/OSHA COMPLIANTYes
    • APPROVALANSI Z308.1-2009
    • CASE MATERIALPlastic
    • BRANDPac-Kit®
    • PIECE COUNT143
    • PERSON COUNT25
    • TYPEFirst Aid Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed