Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit® #25 Vehicle First Aid Kit
See all 207 items in product family

Pac-Kit® #25 Vehicle First Aid Kit

Item #: WBB592084

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Pac-Kit® #25 Vehicle First Aid Kit

Features:
  • Contains all required items from ANSI Z308.1-2009
  • Heavy duty weatherproof steel case keeps contents clean and dry in virtually any storage conditions
  • Contains 100 Adhesive Strips (1"x3")
  • 5 Gauze Pads (4"x4")
  • 1 Large Wound Pad
  • 1 Gauze Bandage (4")
  • 1 Triangular Bandage (40")
  • 1 Roll Adhesive Tape (1/2"x5 yds)
  • 4 Latex Exam Gloves
  • 30 Antiseptic Wipes
  • 6 First Aid/Burn Cream Packets
  • 6 Triple Antibiotic Ointment Packets
  • 1 Cold Pack;
  • 1 Bottle 1 oz. Eyewash
  • 12 Pain Relief Tablets
  • 1 Pair Scissors
  • 1 Pair Forceps
  • 1 First Aid Instructions (ANSI 2009 version). Size: 6-1/2"x9-1/2"x2-3/4"
  • Contains 172 Pieces

Product Specifications

    • LENGTH INCHES6-1/2
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES2-3/4
    • CONSTRUCTIONWeatherproof Steel
    • DESCRIPTIONVehicle First Aid Kit
    • MANUFACTURERS PART NUMBER6420
    • PERSONS/PIECES25 People/172 Pieces
    • CASE MATERIALSteel
    • PROMOTIONEveryday Low Price
    • TYPEVehicle Kit
    • BRANDPac-Kit®
    • ANSI/OSHA COMPLIANTYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.