Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac-Kit® ANSI Pac-Kit® #25 Plastic First Aid Kit
See all 259 items in product family

Pac-Kit® ANSI Pac-Kit® #25 Plastic First Aid Kit

Item #: WBB592075

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.50

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Pac-Kit® ANSI Pac-Kit® #25 Plastic First Aid Kit

Features:
  • Contents meet requirements of ANSI Z308.1-2009
  • Thermoformed tray keeps contents neatly organized
  • Bilingual locater label on inside of lid makes finding what you need a snap
  • Contains 32 Adhesive Strips (1"x3")
  • 2 Woven Knuckle Bandages
  • 2 Woven Fingertip Bandages
  • 5 Gauze Pads (3"x3")
  • 1 Large Wound Pad
  • 1 Gauze Bandage(4")
  • 1 Triangular Bandage (40")
  • 1 Roll Adhesive Tape (1/2"x5 yds)
  • 4 Latex Exam Gloves
  • 20 Alcohol Antiseptic Wipes
  • 6 Antiseptic Towlettes
  • 3 Sting Relief Wipes
  • 6 First Aid/Burn Cream Packets
  • 6 Triple Antibiotic Ointment Packets
  • 1 cold Pack
  • 1 Pair Scissors
  • 1 Pair Forceps
  • 1 First Aid Guide (ANSI 2009 version). Size: 6-1/2"x9-1/2"x2-3/4"
  • Contains 94 Pieces

Product Specifications

    • LENGTH INCHES6-1/2
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES2-3/4
    • DESCRIPTIONANSI First Aid Kit
    • MANUFACTURERS PART NUMBER6082
    • PERSONS/PIECES25 People/94 Pieces
    • PROMOTIONEveryday Low Price
    • TYPEFirst Aid Kit
    • ANSI/OSHA COMPLIANTYes
    • CASE MATERIALPlastic
    • BRANDPac-Kit®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.