Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PhysiciansCare 14303 Industrial First Aid Kit for 100 People, Contains 763 Pieces
See all 208 items in product family

PhysiciansCare 14303 Industrial First Aid Kit for 100 People, Contains 763 Pieces

Item #: WBB1145517

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $177.95
Product Information
Product Q&A
Accessories
PhysiciansCare 14303 Industrial First Aid Kit for 100 People, Contains 763 Pieces

Heavy-duty steel cabinet is appropriate for a professional office, yet durable enough for an industrial or manufacturing setting. Wall-mountable with handle (mounting hardware not included). Complete with first aid supplies to treat minor and major injuries and address personal discomfort needs. Includes antiseptics, ointments, adhesive bandages, gloves, implements and more. 765 pieces. System Capacity: 100 Person System; Number of Pieces: 765; Contains: Antibiotic Ointment;Burn Cream;Cold Pack;CPR Faceshield;Dressings;Forceps;Gauze Pads;Gloves;Pain Relief Products;Personal Protection Kit;Tourniquet;Sting Relief Pads;Elastic Bandage;Adhesive Bandages;Scissors;Alcohol Pads;Iodine Pads;Eye Wash;Eye Pads. Contains: Antibiotic Ointment;Burn Cream;Cold Pack;CPR Faceshield;Dressings;Forceps;Gauze Pads;Gloves;Pain Relief Products;Personal Protection Kit;Tourniquet;Sting Relief Pads;Elastic Bandage;Adhesive Bandages;Scissors;Alcohol Pads;Iodine Pads;Eye Wash;Eye Pads.

Product Specifications

    • DESCRIPTIONIndustrial First Aid Kit
    • MANUFACTURERS PART NUMBER14303
    • TYPEFirst Aid Kit
    • CASE MATERIALSteel
    • PROMOTIONEveryday Low Price
    • PERSONS/PIECES100 People/763 Pieces
    • BRANDPhysiciansCare®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.