Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PhysiciansCare 90018 First Aid Kit for up to 75 People, Contains 419 Pieces, Metal
See all 259 items in product family

PhysiciansCare 90018 First Aid Kit for up to 75 People, Contains 419 Pieces, Metal

Item #: WBB1145463

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $136.95
Product Information
Product Q&A
Accessories
PhysiciansCare 90018 First Aid Kit for up to 75 People, Contains 419 Pieces, Metal

419 pieces. Organized, compact container makes finding items quick and convenient. Contains a variety of first aid items used to treat most incidents and accidents plus first aid guide. Metal carry case contains 23 first aid products plus antiseptic towlettes, alcohol pads, burn cream, eye pads, cold pack, tweezers, scissors and more. Wall-mountable (hardware not included). System Capacity: 50 Person System; Number of Pieces: 419; Contains: Alcohol Pads;Antibiotic Triple Ointment;Antiseptic Towelettes;Burn Cream;Cold Pack;Eye Pads;Eye Wash;Ibuprofen;Sling;Fingertip;Knuckle Bandages;Tweezers;Scissors;Exam Gloves;Compress Bandages;Adhesive Bandages; Mounting: Wall. Contains: Alcohol Pads;Antibiotic Triple Ointment;Antiseptic Towelettes;Burn Cream;Cold Pack;Eye Pads;Eye Wash;Ibuprofen;Sling;Fingertip;Knuckle Bandages;Tweezers;Scissors;Exam Gloves;Compress Bandages;Adhesive Bandages.

Product Specifications

    • DESCRIPTIONFirst Aid Kit
    • MANUFACTURERS PART NUMBER90018
    • PERSONS/PIECES75 People/419 Pieces
    • CASE MATERIALMetal
    • BRANDPhysiciansCare®
    • TYPEFirst Aid Kit
    • PROMOTIONEveryday Low Price

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.