Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PhysiciansCare 90168 Soft-Sided First Aid and Emergency Kit, Contains 105 Pieces
See all 259 items in product family

PhysiciansCare 90168 Soft-Sided First Aid and Emergency Kit, Contains 105 Pieces

Item #: WBB1145507

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.75
Product Information
Product Q&A
Accessories
PhysiciansCare 90168 Soft-Sided First Aid and Emergency Kit, Contains 105 Pieces

Whether at work or play, be prepared with quality convenient, efficient care on-the-go. Contains essential first aid items needed to treat most incidents and accidents in and out of your office. Durable, portable soft case. Clear pouches organized for quick easy access. Includes adhesive bandages, gauze pads, antiseptic wipes, antibiotic ointment, sting relief pads, tape, gloves and more. For up to 10 people. Contains 105 pieces. Includes light stick, survival blanket, whistle, face mask, hand sanitizer and rain poncho. System Capacity: 10 Person System; Number of Pieces: 105; Contains: Adhesive Bandages;Gauze Pads;Antiseptic Wipes;Antibiotic Ointment;Sting Relief Pads;Tape;Gloves;Light Stick;Survival Blanket;Whistle;Face Mask;Hand Sanitizer;Rain Poncho. Contains: Adhesive Bandages;Gauze Pads;Antiseptic Wipes;Antibiotic Ointment;Sting Relief Pads;Tape;Gloves;Light Stick;Survival Blanket;Whistle;Face Mask;Hand Sanitizer;Rain Poncho.

Product Specifications

    • DESCRIPTIONSoft-Sided First Aid Kit
    • MANUFACTURERS PART NUMBER90168
    • CASE MATERIALSoft Case
    • PERSONS/PIECES10 People/105 Pieces
    • PROMOTIONEveryday Low Price
    • BRANDPhysiciansCare®
    • TYPESpecialty First Aid Kit
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.