Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PhysiciansCare 91100 Emergency First Aid Bodily Fluid Spill Kit

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

PhysiciansCare 91100 Emergency First Aid Bodily Fluid Spill Kit

Item #: WBB1145581

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $26.95 ea.
2 $23.00 ea.
3+ $21.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
PhysiciansCare 91100 Emergency First Aid Bodily Fluid Spill Kit

For cleaning up blood and other bodily fluid spills. Helps prevent disease and contamination. Reusable kit prevents disease and contamination. Plastic case includes: apron, eye cover, two nitrile gloves, fluid control solidifier, scooper/scraper, red biohazard plastic disposal bag with twist tie, wiper pad, one germicidal wipe and two antimicrobial wipes. Contains: Absorbent Pack;Antimicrobial Wipes;Apron;Disposal Bags;Eye Cover;Germicidal Wipes;Latex Gloves;Scooper/Scraper;Shoe Covers;Towels.

Product Specifications

    • DESCRIPTIONEmergency First Aid Bodily Fluid Spill Kit
    • MANUFACTURERS PART NUMBER91100
    • PIECE COUNT12
    • PROMOTIONEveryday Low Price
    • CASE MATERIALPlastic
    • TYPEFirst Aid Kit
    • BRANDPhysiciansCare®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed