Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PhysiciansCare® Complete Care First Aid Refill Kit - 95 Pieces
See all 32 items in product family

PhysiciansCare® Complete Care First Aid Refill Kit - 95 Pieces

Item #: WBB592048

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PhysiciansCare® Complete Care First Aid Refill Kit - 95 Pieces

Includes 95 pieces of the most frequently used first aid products. Refill includes: adhesive bandages, cold pack, burn cream, sterile bandages, non-stick pads, sting relief wipes.

Contents:
  • 20 Alcohol pads
  • 4 Sting relief wipes
  • 1 Instant cold pack
  • 6 Burn cream packet
  • 50 Adhesive plastic bandages, 1" x 3"
  • 4 Adhesive plastic bandages, 3/4" x 3"
  • 4 Gauze pads, 2" x 2"
  • 6 Gauze pads, 3" x 3"
  • 1 Registration card

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES8
    • HEIGHT INCHES4
    • DESCRIPTIONFirst Aid Refill
    • MANUFACTURERS PART NUMBER40001
    • PACKAGE QUANTITY1 Set
    • STYLEGeneral Purpose
    • WEIGHT LBS0.65
    • TYPEFirst Aid Refill Kit
    • PROMOTIONEveryday Low Price
    • BRANDPhysiciansCare®
    • PERSON COUNT--
    • PIECE COUNT95
    • CASE MATERIAL--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this kit comply with Department of Transportation requirements for 12 passenger vehicles or above, such as Blue Bird school buses?

Question Asked By: SSgt Raines , Kadena AB, Japan , May 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result