Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shure Safety Station-36"W x 30"D x 66-1/2"H-Pewter Grey

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Shure Safety Station-36"W x 30"D x 66-1/2"H-Pewter Grey

Item #: WBB380944

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,572.00
Product Information
Customer Review
Product Q&A
Shure Safety Station-36"W x 30"D x 66-1/2"H-Pewter Grey

Shure Safety Station - Basic 36"W, Stationary, Leg levelers, Stainless steel over wood core top with side splash guards, (1) stainless steel sink with gooseneck faucet, Emergency eye wash attachment, (1) mirror, (1) soap dispenser, (1) towel dispenser and (1) trash shoot and container, 36"W x 30"D x 66-1/2"H

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES30
    • HEIGHT INCHES66-1/2
    • COLORPewter Grey
    • CONSTRUCTIONSteel
    • BRANDShure Safety

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed