Portable Sinks
Type
Top Material
Brand
Height Range (in)
Length
Width
Material
Depth
Capacity
Color
Price
Acorn Eco Portable Sink, Hose In, Hose Out, 22 Gauge, Type 304 Stainless Steel, #4 Satin Finish
Height
34-1/8 in
Width
19-3/4 in
Color
#4 Satin Finish
Depth
15-3/4 in
Acorn Deluxe Portable Sink, Hose In/Tank Waste, 22 Gauge, Type 304 Stainless Steel, #4 Satin Finish
Height
36-3/4 in
Width
25 in
Color
#4 Satin Finish
Depth
16-1/2 in
Height
62 in
Width
27-3/8 in
Material
Polyethylene
Height
38-1/4 in
Width
24 in
Color
Silver
Depth
25-1/4 in
Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - Plastic Sink - without Heater
Height
49-1/2 in
Width
23-1/2 in
Height
62 in
Width
27-3/8 in
Material
Polyethylene
Height
14-7/8 in
Width
10-3/8 in
Height
11-1/4 in
Width
16-3/8 in
Jonti-Craft® Clean Hands Helper Sink Accessory Kit - Mobile Cart with Hose Funnel
Height
3-1/2 in
Width
13 in
Height
49-1/2 in
Width
23-1/2 in
Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - SS Sink - Plumbing Required
Height
49-1/2 in
Width
23-1/2 in
Acorn Eco Portable Sink, Tank Supply & Waste, 22 Gauge, Type 304 Stainless Steel, #4 Satin Finish
Height
34-1/8 in
Width
19-3/4 in
Color
#4 Satin Finish
Depth
15-3/4 in
Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - Stainless Steel Sink
Height
49-1/2 in
Width
23-1/2 in
Height
38-1/4 in
Width
24 in
Color
Silver
Depth
25-1/4 in