Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Acid-Corrosive Cabinet Self-Close Double Doors Vertical Storage

Item #: WB248173BL

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $749.00
Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLAMMABLE CABINET
Total Capacity 45-Gallon -- Accommodates 5-Gallon Cans
Entire doors seal in the event of fire!

This top-quality Flammable Storage Cabinet seals in gases and keeps out flames in the event of fire, thanks to the proven UL-tested door seal technology. During normal use the spring-loaded doors close automatically for safe flammable liquid storage.
Also features solid-welded double-wall 18-gauge steel construction with 1-1/2" air space, 2" doorsill, and flame arrestor vents. 4" high legs allow forklift access. Shelves adjust on 1/2" centers. Secure 3-point door locks. Tough, scratch-resistant enamel finish. Complies with OSHA and NFPA. Ships assembled.

Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES20
  • HEIGHT INCHES61
  • CAPACITY GALLONS45
  • COLOR FINISHBlue
  • ADJUSTABLE SHELVES2
  • ASSEMBLYAssembled
  • BRANDCreative Metal Products
  • CONSTRUCTIONSteel
  • DOOR TYPESelf-Closing
  • DOORS2
  • FIXED SHELVES0
  • MANUFACTURERS PART NUMBERPCS45BLUEGY
  • MODEL248173BL
  • OPENINGS3
  • STORAGE5 Gal. Can
  • STYLEAcid Corrosive
  • WEIGHT LBS300
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.