Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Acid & Corrosive Cabinet with Manual Close - 30 Gallon
See all 30 items in product family

Eagle Acid & Corrosive Cabinet with Manual Close - 30 Gallon

Item #: WBB214592

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,290.70 Save up to 42%
Price: $ 747.00
Product Information
Customer Review
Product Q&A
Accessories
This 30 gallon Acid & Corrosive Cabinet with two doors is manual closing with one poly shelf. Double walled with 1½" airspace; 18-gauge welded steel construction. Flammable storage cabinet includes three point key lock with self-latching button latch doors; user-friendly lever-style easy-turn handles. 8 gauge adjustable galvanized steel shelf holds 350 lbs. Full height continuous piano hinges keeps door aligned. Safety cabinet features 2" raised leak-proof door sill, 4 adjustable galvanized steel leveling legs, grounding screw connection and dual 2" vents with fire baffle and cap. Trilingual safety warning labels help notify employees of danger. Blue lead-free high gloss baked-on powder coat finish. Meet NFPA Code 30 and 29 OSHA CFR 1910.106 requirements.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES44
    • CAPACITY GALLONS30
    • COLOR FINISHBlue
    • ADJUSTABLE SHELVES1
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBERCRA-32
    • SHELF CAPACITY LBS350

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed