Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Coated Metal Shelf for 2 & 4 Gallon Cabinets
See all 30 items in product family

Eagle Coated Metal Shelf for 2 & 4 Gallon Cabinets

Item #: WBB214689

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.86 Save up to 16%
Price: $29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This optional coated metal shelf is for use with 2 and 4 gallon cabinets. Steel construction.

Product Specifications

    • WIDTH INCHES14-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES1
    • COLOR FINISHSteel
    • BRANDEagle Mfg
    • MANUFACTURERS PART NUMBERCRA-1902
    • accessory_typeShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:23