Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Poly Bottom Tray for 12, 16 & 24 Gallon Cabinets
See all 30 items in product family

Eagle Poly Bottom Tray for 12, 16 & 24 Gallon Cabinets

Item #: WBB214690

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.04 Save up to 12%
Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This optional poly bottom tray is for use with 12, 16 and 24 gallon cabinets.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES18
    • HEIGHT INCHES1
    • COLOR FINISHPoly
    • BRANDEagle Mfg
    • MANUFACTURERS PART NUMBERCRA-1907
    • accessory_typeShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed