Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Modular Quik-Assembly Poly Acid & Corrosive Cabinet with Manual Close - 24 Gallon White

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Eagle Modular Quik-Assembly Poly Acid & Corrosive Cabinet with Manual Close - 24 Gallon White

Item #: WBB1955806

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,465.84 Save up to 71%
Price: $ 427.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eagle Modular Quik-Assembly Poly Acid & Corrosive Cabinet with Manual Close - 24 Gallon

This Eagle Modular Quik-Assembly 24 gallon Poly Acid & Corrosive Cabinet with two doors that are manual-closing with four poly shelves. The 24 gallon can be linked and stacked to create additional vertical or horizontal units (modular linkage brackets included). Made of 100% HDPE construction. Assembles in minutes. White finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES22
    • HEIGHT INCHES36
    • CAPACITY GALLONS24
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES2
    • ASSEMBLYUnassembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPolyethylene
    • DOOR TYPEManual Close
    • DOORS2
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBERCRA-P22W
    • SHELF CAPACITY LBS50
    • WEIGHT LBS90
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!