Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 24-Gallon Sliding Door, Acid & Corrosive Cabinet Beige
See all 88 items in product family

Securall® 24-Gallon Sliding Door, Acid & Corrosive Cabinet Beige

Item #: WBB458230

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $803.00 Save up to 11%
Price: $712.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 24-Gallon Sliding Door, Acid & Corrosive Cabinet

This Beige 35"W x 22"D x 36"H cabinet is made with a reinforced 18-gauge stainless steel all-welded body and painted galvannealed 18-gauge stainless steel adjustable shelf for long lasting durability. Finished in corrosive-resistant urethane paint. Large warning label for extra security measures. Double wall construction with 1-1/2" air space. Adjustable zinc plated leveling legs. Two 2" vents with flash arrestors. 2" deep leak proof sill. Flush mounted locking handle and three-point self latching (non sparking) doors provide additional security and containment. OSHA, NFPA Code 30 compliant. Fully assembled.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES22
    • HEIGHT INCHES36
    • CAPACITY GALLONS24
    • COLOR FINISHBeige
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close, Sliding Door
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERC224Beige
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • TYPEAcid Corrosive Cabinet
    • WEIGHT LBS212
    • APPROVAL/REGULATIONSOSHA Compliant and Meets NFPA 30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:64