Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Acid Corrosive (295)
Remove
Securall® 30-Gallon Sliding Door, Acid & Corrosive Cabinet, Red
Remove

      Items
Securall® 30-Gallon Sliding Door, Acid & Corrosive Cabinet, Red Securall® 30-Gallon Sliding Door, Acid & Corrosive Cabinet, Red


Securall® 30-Gallon Sliding Door, Acid & Corrosive Cabinet, Red
Securall® 30-Gallon Sliding Door, Acid & Corrosive Cabinet, Red
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB458068
List Price $803.00    Save 25%
Price: $604.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Securall® 30-Gallon Sliding Door, Acid & Corrosive Cabinet

This Red 43"W x 18"D x 44"H cabinet is made with a reinforced 18-gauge stainless steel all-welded body and painted galvannealed 18-gauge stainless steel adjustable shelf for long lasting durability. Leak tight sump and shelf has removable corrosive-resistant polyethylene trays to provide containment of accidental spills. Finished in corrosive-resistant urethane paint. Large warning label for extra security measures. Double wall construction with 1-1/2" air space. Adjustable zinc plated leveling legs. Two 2" vents with flash arrestors. 2" deep leak proof sill. Flush mounted locking handle and three-point self latching (non sparking) doors provide additional security and containment. OSHA, NFPA Code 30 compliant. Fully assembled.

Product Specifications
WIDTH INCHES 43
DEPTH INCHES 18
HEIGHT INCHES 44
CAPACITY GALLONS 30
COLOR FINISH Red
ADJUSTABLE SHELVES 1
ASSEMBLY All Welded
BRAND Securall Products
CONSTRUCTION Steel
DOOR QUANTITY 2
DOOR TYPE Self Close, Sliding Door
HANDLE TYPE Flush Paddle
MANUFACTURERS PART NUMBER C230Red
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
TYPE Acid & Corrosive Cabinet
WEIGHT LBS 275
APPROVAL/REGULATIONS OSHA Compliant and Meets NFPA 30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gray Spunbond Universal Socks 15/Case 8 x 3

Gray Spunbond Universal Socks 15/Case 8 x 3

From $47.95
select
Qty: Add to Cart
Securall® Extra Shelf for Acid/Corrosive Cabinets 43" Wide Red

Securall® Extra Shelf for Acid/Corrosive Cabinets 43" Wide Red

From $94.95
select
Qty: Add to Cart
12' X 18' 12 oz. Flame Retardant Canvas

12' X 18' 12 oz. Flame Retardant Canvas

From $117.95
select
Qty: Add to Cart
Spill Response Kit 20 Gallon Universal Hazmat

Spill Response Kit 20 Gallon Universal Hazmat

From $156.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)