Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Capacity Propane Cylinder, Propane Cage, 60"W x 36"D x 70"H
See all 6 items in product family

16 Capacity Propane Cylinder, Propane Cage, 60"W x 36"D x 70"H

Item #: WBB887644

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,256.00
Product Information
Customer Review
Product Q&A
Accessories
16 Capacity Propane Cylinder, Propane Cage, 60"W x 36"D x 70"H

Designed to provide you with safe, secure storage for your propane cylinders, these propane cages are a forklift gas station. Designed in a lockable storage rack, a sliding locator pin secures both 33 and 44 lbs. propane cylinders while keeping the pressure release valve pointed upwards in case of an accidental over pressurization.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES36
    • HEIGHT INCHES70
    • CAPACITY16 Cylinders
    • COLOR FINISHGreen
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • CYLINDER SIZE33 & 44 lb
    • CYLINDER TYPEPropane
    • FIXED SHELVES4
    • MANUFACTURERS PART NUMBERSPC-16
    • PACKAGE QUANTITY1
    • STYLEHorizontal
    • TYPECylinder Cage
    • WEIGHT LBS285

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:23