Aluminum Combination Gas Cylinder Cabinet - 8 Horizontal & 10 Vertical Capacity
See all 26 items in product family

Aluminum Combination Gas Cylinder Cabinet - 8 Horizontal & 10 Vertical Capacity

Item #: WB116164

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,007.00
Product Information
Customer Review
Product Q&A
Accessories
Assembled Aluminum Combination LP/OG Gas Cylinder Cabinet
8 Horizontal & 10 Vertical Cylinder Capacity
Superior quality makes this cylinder cabinet extremely durable and easy to use. This cylinder storage cabinet is made with 12 gauge all welded aluminum that will not spark, rust, corrode or discolor. Expanded .125" thick metal panels are great for outdoors and provide resistance to tampering. Welded hasp on front panel door accepts a padlock for extra security (padlock sold separately). Heavy gauge aluminum mesh and extruded frame add rigidity. Aluminum cylinder storage cabinet is 1/3 the shipping weight of steel and will save on freight. Cylinder cabinet Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical cylinder storage lockers also comply with Canadian Standards Association CSA-B149.2. Shipped assembled.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES32
    • HEIGHT INCHES65
    • CAPACITY8 Horizontal, 10 Vertical Cylinders
    • COLOR FINISHAluminum
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • COMPARTMENTS5
    • CONSTRUCTIONAluminum
    • CYLINDER SIZE--
    • CYLINDER TYPELPG & Compressed Gas
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • DOORS2
    • FIXED SHELVES3
    • MANUFACTURERS PART NUMBERLPOGS
    • OPENINGS4
    • PACKAGE QUANTITY1
    • STYLEHorizontal & Vertical
    • TYPECylinder Cabinet
    • WEIGHT LBS198
    • APPROVAL/REGULATIONSNFPA 58, OSHA 1910.110
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!