Aluminum Horizontal Gas Cylinder Cabinet - 6 Cylinder Capacity
See all 26 items in product family

Aluminum Horizontal Gas Cylinder Cabinet - 6 Cylinder Capacity

Item #: WB116144

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $538.00 Save up to 7%
Price: $503.00
Product Information
Customer Review
Product Q&A
Accessories
Assembled Aluminum Horizontal LP/OG Gas Cylinder Cabinet
6 Cylinder Capacity
Superior quality makes this cylinder cabinet extremely durable and easy to use. This cylinder storage cabinet is made with 12 gauge all welded aluminum that will not spark, rust, corrode or discolor. Expanded .125" thick metal panels are great for outdoors and provide resistance to tampering. Welded hasp on front panel door accepts a padlock for extra security (padlock sold separately). Heavy gauge aluminum mesh and extruded frame add rigidity. Aluminum cylinder storage cabinet is 1/3 the shipping weight of steel and will save on freight. Cylinder cabinet Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. Shipped assembled.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES32
    • HEIGHT INCHES33
    • CAPACITY6 Cylinders
    • COLOR FINISHAluminum
    • ASSEMBLYAssembled
    • BRANDSecurall
    • COMPARTMENTS3
    • CONSTRUCTIONAluminum
    • CYLINDER SIZE20 or 33 lb
    • CYLINDER TYPELPG
    • DOOR QUANTITY1
    • DOOR TYPEManual Close
    • DOORS1
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBERLP6S
    • OPENINGS3
    • PACKAGE QUANTITY1
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS97
    • APPROVAL/REGULATIONSNFPA 58, OSHA 1910.110
    • LIMITED WARRANTY1 Year
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
54.158.125.71:44