Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cylinder Cabinet w/Forklift Base & Lift Hook, 26"W x 28"D x 78"H, 4 Cylinder Capacity
See all 24 items in product family

Cylinder Cabinet w/Forklift Base & Lift Hook, 26"W x 28"D x 78"H, 4 Cylinder Capacity

Item #: WBB1170829

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,418.00
Product Information
Customer Review
Product Q&A
Accessories
Cylinder Cabinet w/Forklift Base & Lift Hook, 26"W x 28"D x 78"H, 4 Cylinder Capacity

Cylinder Security Cage Model G-5504L For 4 standard (Up to 10 inch diameter) or 1 cryogenic cylinder up to 18 inch diameter. Structural steel frames with solid panel roof and laser cut steel wall panels, fully welded. Internally cross braced with exterior 2x2 structural tube frame. With forklift base and 3/8 inch thick hoist ring. Ratchet straps are standard. UV inhibited exterior grade powder painted for durability. 26x28x78" 290 lbs.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES28
    • HEIGHT INCHES78
    • CAPACITY4 Cylinders
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDFirst Safety
    • CONSTRUCTIONSteel
    • CYLINDER SIZEUp to 10" Dia.
    • CYLINDER TYPELPG
    • MANUFACTURERS PART NUMBERG-5504L
    • PACKAGE QUANTITY1
    • SERIESPerforated
    • STYLEHorizontal
    • TYPECylinder Cabinet w/Forklift Base & Lift Hook
    • WEIGHT LBS290

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:44