Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Galvanized Color Finish

Saf-T-Stor™ Cylinder Cabinet 29"W X 29"D X 66"H, Capacity 9 Vertical, Safety Yellow

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Saf-T-Stor™ Cylinder Cabinet 29"W X 29"D X 66"H, Capacity 9 Vertical, Safety Yellow

Item #: WBB644278

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $481.08 Save up to 32%
Price: $327.95
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • Organized storage for propane tanks protects from damage & theft while resisting tough outdoor elements
  • Cabinets exceed OSHA 1910-110 requirements and NEP standard 58-79
  • OSHA-approved "Danger Flammable Material" sign included
  • Sturdy padlock hasp included on all cabinets
  • Easy assembly with common hand tools
  • All material is hot-dipped galvanized steel to stand up to harsh indoor and outdoor environments
  • 12 gauge galvanized steel sloping roof sheds water and ice
  • Built heavy-duty, double-tough: Panels constructed of extra thick 8 gauge galvanized welded wire with 1-1/2" square angle frames.
  • 12 gauge galvanized steel sloping roof sheds water and ice.
  • Sturdy padlock hasp is standard on all gas cylinder storage cabinets.
  • Frame is 14-gauge galvanized steel, 1.5" x 3" square angle. Door and panels are 8-gauge galvanized welded wire mesh with 3" openings. Door fitted with steel butt hinges and a solid steel padlock hasp.
  • The sloping roof is 12-gauge galvanized steel.
  • Shelves are 12-gauge galvanized c-channel steel designed to accept standard cylinders.
  • All hardware is furnished.
  • Resists Corrosion and Rust: All material is hot-dipped galvanized steel to stand up to harsh indoor and outdoor environments.
  • Sign Included: OSHA complaint Danger Flammable Material sign included.
  • Easy Assembly: Components (panels, frame, roof and pre-hung door) are slotted for easy assembly with common hand tools.
  • Options: Powder coating finish available in nine colors. Contact us for details. Custom Sizes: Saf-T-Stor Gas Cylinder Storage Cabinets can be made to your specifications. Contact us for details.
  • Shipping: Most cabinets ship knocked down at a low cost via United Parcel Service (UPS).

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES29
    • HEIGHT INCHES66
    • CAPACITY9 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • CYLINDER SIZE20 or 33 lb
    • CYLINDER TYPELPG
    • MANUFACTURERS PART NUMBERSAF-T-10KD.30-2168
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESSaf-T-Stor™
    • SHELF QUANTITY--
    • STYLEVertical
    • TYPECylinder Cabinet
    • WEIGHT LBS100
    • APPROVAL CERTIFICATIONSOSHA 1910.110 & NFP No. 58-79
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:21