Shown as Galvanized Color Finish

Saf-T-Stor™ Cylinder Cabinet 58"W X 29"D X 66"H, Capacity 18 Vertical, Safety Yellow

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Saf-T-Stor™ Cylinder Cabinet 58"W X 29"D X 66"H, Capacity 18 Vertical, Safety Yellow

Item #: WBB644362

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $935.13 Save up to 31%
Price: $ 646.00
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • Organized storage for propane tanks protects from damage & theft while resisting tough outdoor elements
  • Cabinets exceed OSHA 1910-110 requirements and NEP standard 58-79
  • OSHA-approved "Danger Flammable Material" sign included
  • Sturdy padlock hasp included on all cabinets
  • Easy assembly with common hand tools
  • All material is hot-dipped galvanized steel to stand up to harsh indoor and outdoor environments
  • 12 gauge galvanized steel sloping roof sheds water and ice
  • Built heavy-duty, double-tough: Panels constructed of extra thick 8 gauge galvanized welded wire with 1-1/2" square angle frames.
  • 12 gauge galvanized steel sloping roof sheds water and ice.
  • Sturdy padlock hasp is standard on all gas cylinder storage cabinets.
  • Frame is 14-gauge galvanized steel, 1.5" x 3" square angle. Door and panels are 8-gauge galvanized welded wire mesh with 3" openings. Door fitted with steel butt hinges and a solid steel padlock hasp.
  • The sloping roof is 12-gauge galvanized steel.
  • Shelves are 12-gauge galvanized c-channel steel designed to accept standard cylinders.
  • All hardware is furnished.
  • Resists Corrosion and Rust: All material is hot-dipped galvanized steel to stand up to harsh indoor and outdoor environments.
  • Sign Included: OSHA complaint Danger Flammable Material sign included.
  • Easy Assembly: Components (panels, frame, roof and pre-hung door) are slotted for easy assembly with common hand tools.
  • Options: Powder coating finish available in nine colors. Contact us for details. Custom Sizes: Saf-T-Stor Gas Cylinder Storage Cabinets can be made to your specifications. Contact us for details.
  • Shipping: Most cabinets ship knocked down at a low cost via United Parcel Service (UPS).

Product Specifications

    • WIDTH INCHES58
    • DEPTH INCHES29
    • HEIGHT INCHES66
    • CAPACITY18 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • CYLINDER SIZE20 or 33 lb
    • CYLINDER TYPELPG
    • MANUFACTURERS PART NUMBERSAF-T-20KD.30-2168
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESSaf-T-Stor™
    • SHELF QUANTITY--
    • STYLEVertical
    • TYPECylinder Cabinet
    • WEIGHT LBS180
    • APPROVAL CERTIFICATIONSOSHA 1910.110 & NFP No. 58-79
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!