Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as model 301S

2 Cylinder Capacity, Dual Stand for Large Cylinders,  26"W  x 18"D x 29"H
See all 32 items in product family

2 Cylinder Capacity, Dual Stand for Large Cylinders, 26"W x 18"D x 29"H

Item #: WBB887625

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $216.16 Save up to 7%
Price: $201.95
Product Information
Customer Review
Product Q&A
Accessories
2 Cylinder Capacity, Dual Stand for Large Cylinders, 26"W x 18"D x 29"H

The 401S cylinder stand is designed to hold large oxygen and acetylene cylinders. Always versatile, this stand can be bolted onto a wall or freestanding. Available with a firewall; just ask for the 401S-FW.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES18
    • HEIGHT INCHES29
    • CAPACITY2 Cylinders
    • COLOR FINISHGreen
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • CYLINDER SIZE7"-9" Oxygen Dia., 8"-12" Acetylene Dia.
    • CYLINDER TYPE250-300 Cu. Ft. Oxygen & 130-300 Cu. Ft. Acetylene
    • MANUFACTURERS PART NUMBER401S
    • PACKAGE QUANTITY1
    • STYLEVertical
    • WEIGHT LBS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:62