Drum Storage Self-Close Horizontal Storage
See all 6 items in product family

Drum Storage Self-Close Horizontal Storage

Item #: WB649130

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,919.56 Save up to 45%
Price: $1,050.00
Product Information
Customer Review
Product Q&A
Accessories
Drum Storage Flammable Cabinets
Horizontal Storage Cabinet - 55 Gallon Drum - Self Close

Justrite’s Drum Storage Cabinet safely houses 30 or 55 gallon drums. Horizontal Storage Cabinet allows gravity flow dispensing with space for a drip can and includes tracks to guide Drum Cradle (sold separately) into position.

Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Justrite Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert¬ô trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. Self-Close Flammable Cabinets have a fusible link that melts at 165° releasing the closing mechanism in the event of a fire. Features a concealed self-close mechanism. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES48
    • HEIGHT INCHES50
    • CAPACITY(1) 55 Gal. Drum
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER899320
    • OPENINGS1
    • STYLEHorizontal
  • Meets the approval of the National Fire Protection Association flammable liquid code #30.
  • Meets Occupational Safety and Health Administration requirement 1910.106.
  • Approved by the Factory Mutual System.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great product

Your review: Product arrived not damaged, packed very well, correct part as described on web.

Pros: great cabinet

Cons: none.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:64