Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Hazmat Cabinet with Manual Close - 110 Gallon
See all 12 items in product family

Eagle Hazmat Cabinet with Manual Close - 110 Gallon

Item #: WBB214671

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,283.80 Save up to 59%
Price: $ 1,334.00
Product Information
Customer Review
Product Q&A
Accessories
This 110 gallon Hazmat safety cabinet with two doors and one shelf is manual-closing. Double walled with 1½" airspace; 18-gauge welded steel construction. Flammable storage cabinet includes three point key lock with self-latching button latch doors; user-friendly lever-style easy-turn handles. 8 gauge adjustable galvanized steel shelf holds 350 lbs. Full height continuous piano hinges keeps door aligned. Safety cabinet features 2" raised leak-proof door sill, 4 adjustable galvanized steel leveling legs, grounding screw connection and dual 2" vents with fire baffle and cap. Trilingual safety warning labels help notify employees of danger. Haz-Mat cabinets include roller conveyors for ensure easy loading and unloading of drums. Yellow lead-free high gloss baked-on powder coat finish. Meet NFPA Code 30 and 29 OSHA CFR 1910.106 requirements.

Product Specifications

    • WIDTH INCHES58
    • DEPTH INCHES31-1/4
    • HEIGHT INCHES65
    • CAPACITY GALLONS110
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBERHAZ1955
    • SHELF CAPACITY LBS350
    • STYLEVertical
    • TYPEHaz-Mat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!