Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Metal Shelf for B214669 & B214670 Cabinets
See all 12 items in product family

Eagle Metal Shelf for B214669 & B214670 Cabinets

Item #: WBB214673

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.80 Save up to 13%
Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
This optional metal shelf is for use with B214669 and B214670 cabinets.

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES15
    • HEIGHT INCHES1
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1921
    • accessory_typeShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:25