Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Metal Shelf for B214671 Cabinet
See all 12 items in product family

Eagle Metal Shelf for B214671 Cabinet

Item #: WBB214694

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.56 Save up to 14%
Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
This optional metal shelf is for use with B214671 Cabinet.

Product Specifications

    • LENGTH INCHES55
    • WIDTH INCHES15
    • HEIGHT INCHES1
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1922
    • accessory_typeShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed