Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Roller Conveyor for B214680 & B214681
See all 12 items in product family

Eagle Roller Conveyor for B214680 & B214681

Item #: WBB214668

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $223.44 Save up to 19%
Price: $179.95
Product Information
Customer Review
Product Q&A
Accessories
This 2" Roller Conveyor for B214680 and B214681; steel with 4 rollers

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES20
    • HEIGHT INCHES6-1/2
    • COLOR FINISHSteel
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1994
    • accessory_typeRoller Conveyor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:24