Flammable Cabinet and Drum Storage with Self Close Doors
See all 2 items in product family

Flammable Cabinet and Drum Storage with Self Close Doors

Item #: WB237737

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,055.08 Save up to 39%
Price: $ 2,479.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite® Double-Duty Safety Cabinets
Self-Close Doors

Justrite® Double Duty Safety Cabinet combines vertical drum and safety container storage into a partitioned safety cabinet. This flammable storage cabinet is made with durable all welded, double-walled 18 gauge steel. Both compartments include independent 3-point self-latching, locking doors with Sure-Grip® EX recessed padlockable handles and full-length piano hinges. Features 1-1/2" insulating air space, 2" flame arrestor vents and 2" leak proof doorsill. Total 115 gallon capacity. Three 350 lb. capacity SpillSlopeĀ™ galvanized steel shelves adjust at 3" increments. Shelves direct accidental spills to back and bottom of leak proof sump. Self-leveling feet. Vertical drum compartment has large floor rollers to permit 30 or 55 gallon drum easy removal. Safety storage compartment has a capacity of 60 gallons. Self-Close Cabinet has two UL approved heavy duty, surface mounted self-close mechanisms. Durable powder coat finish with Haz-AlertĀ™ trilingual reflective warning label provides high visibility. Meets OSHA 1910.106 and NFPA code 30. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES59
    • DEPTH INCHES34
    • HEIGHT INCHES65
    • CAPACITY GALLONS115
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER899270

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed