Hazardous Waste Flammable Storage Cabinet

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Hazardous Waste Flammable Storage Cabinet

Item #: WB649122

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,308.12 Save up to 32%
Price: $ 886.00
Product Information
Customer Review
Product Q&A
Accessories
Hazardous Waste Flammable Storage Cabinet

Constructed of double walled 18-gauge all-welded steel and 350 lb galvanized steel shelves for strength and long lasting durability. Provides 1-1/2" insulating air space to help keep temperatures from rising and includes built in grounding connector. Dual 2" vents can connect to exhaust system and 2" D leak proof doorsill contains spills. Half depth shelves permit access to drum pumps and spacious size accommodates drum funnels. SpillSlope™ shelf design directs spills to back and bottom of safety cabinet. Doors have full length piano hinges with recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Compliant with National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. Door type is Manual-Close. Capacity is 9x5 Gal. Cans. Size is 43" W x 18" D x 65" H. Number of adjustable shelves is 2. Color is White. Steel Ramp is also available. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES65
    • CAPACITY(9) 5 Gal. Can
    • CAPACITY GALLONS45
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER8945053
    • OPENINGS3
    • SHELF CAPACITY LBS350
    • TYPEFlammable Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!