Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hazmat Outdoor 4 Drum Storage Station w/Containment, 56"W x 56"D x 55"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Hazmat Outdoor 4 Drum Storage Station w/Containment, 56"W x 56"D x 55"H

Item #: WBB768531

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,756.00
Product Information
Customer Review
Product Q&A
Accessories
Hazmat Outdoor 4 Drum Storage Station w/Containment, 56"W x 56"D x 55"H

Enclosed HazMat Stations are complete with lockable, hinged lid & doors for storing hazardous materials securely outdoors.

Product Features

  • For access to tops of drums, lid lifts easily and is supported by heavy duty gas cylinders
  • Solidly welded steel construction for extended life
  • Sump welds are 100% inspected with a low-viscous test to insure leaktightness
  • 66-Gallon sump volumes meet EPA & UFC requirements
  • Passive ventilation is standard
  • Coated with a durable, corrosion and weather resistant finish
  • Removable galvanized steel grating for easy cleanup
  • Four-way forkliftable
  • Includes a limited warranty of 1 year

Product Specifications

    • WIDTH INCHES56
    • DEPTH INCHES56
    • HEIGHT INCHES55
    • CAPACITY4 Drum
    • CAPACITY LBS2400
    • CAPACITY GALLONS66
    • COLOR FINISHBlue
    • ASSEMBLYAll-Welded
    • BRANDDenios
    • CONSTRUCTIONSteel
    • DOORS3
    • MANUFACTURERS PART NUMBERK17-3503
    • OPENINGS1
    • PACKAGE QUANTITY1
    • WEIGHT LBS585
    • APPROVAL/REGULATIONSEPA & UFC
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can this cabinet be painted yellow and pass for storage of a combustible?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result