Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 60-Gallon,Sliding Door,Horizontal Flammable Drum Cabinet Ag Green
See all 56 items in product family

Securall® 60-Gallon,Sliding Door,Horizontal Flammable Drum Cabinet Ag Green

Item #: WBB458748

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,113.00 Save up to 21%
Price: $877.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 60-Gallon,Sliding Door,Horizontal Flammable Drum Cabinet Ag Green

Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall® Safety Storage Cabinet. Cabinets are designed to meet safety requirements for the handling of Flammable Liquids.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. Horizontal cabinet has tracks to guide Can Cradle into position. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES50
    • HEIGHT INCHES50
    • CAPACITY(1) 55 Gal. Drum, (1) 5 Gal..Can
    • CAPACITY GALLONS60
    • COLOR FINISHAg Green
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPESelf Close, Sliding Door
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERH260Ag Green
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS--
    • STYLEHorizontal
    • TYPEFlammable Can Cabinet
    • WEIGHT LBS389
    • APPROVAL/REGULATIONSOSHA Compliant and Meets NFPA 30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.239.248:64