Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Drum Ramp

Lyon Vertical One-Drum Storage Cabinet 5451 - With 2 Doors, 32"W x 32"D x 65"H, Yellow

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Lyon Vertical One-Drum Storage Cabinet 5451 - With 2 Doors, 32"W x 32"D x 65"H, Yellow

Item #: WBB880423

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,328.60 Save: up to 41%
Price: $783.00
Product Information
Product Q&A
Accessories
Lyon Vertical One-Drum Storage Cabinet w/2 Doors, 32"W x 32"D x 65"H, Yellow

Safely houses one 55-gallon drum vertically. Conforms to NFPA Fire Code No. 30 and OSHA standards. Has a three-point latching system. Includes a limited lifetime warranty.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES32
    • HEIGHT INCHES65
    • CAPACITY(1) 55 Gal. Drum
    • CAPACITY GALLONS55
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDLyon
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • HANDLE TYPEPaddle Handle
    • MANUFACTURERS PART NUMBER5451
    • PACKAGE QUANTITY1
    • STYLEVertical
    • WEIGHT LBS348
    • APPROVAL/REGULATIONSNFPA Code 30, OSHA
    • LIMITED WARRANTYLifetime
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.