Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Compact Flammable Cabinet R5472 - 17 Gallon, 2 Door Manual Close 43

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Lyon Compact Flammable Cabinet R5472 - 17 Gallon, 2 Door Manual Close 43"W x 18"D x 24"H, Yellow

Item #: WBB880428

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $821.70 Save: up to 36%
Price: $528.00
Product Information
Product Q&A
Accessories
Lyon 17 Gallon, 2 Door, Manual Close, Compact, Flammable Cabinet, 43"W x 18"D x 24"H, Yellow

Lyon Flammable Safety Cabinets provide protection for your employees and property with proper storage of flammable liquids. Available with Manual or Self-Closing doors.

SPECIFICATIONS:
  • All steel parts are manufactured from cold rolled steel
  • Flush-mounted paddle handle design allows easy fingertip operation and features a double key set (all cabinets are keyed differently) and can be padlocked (padlock not included)
  • All cabinets meet NFPA Code 30 and OSHA standards
  • Fully welded construction with 18-gauge double wall construction with 1.5" insulating airspace
  • The fail-safe closing mechanism utilizes a three-point stainless steel bullet latching system
  • Heavy-duty ribbed galvanized steel shelves have a 350 lb. shelf capacity and are adjustable on 3" centers
  • Self-Closing Doors: Latch holds door open when in use and will release to close door automatically when temperatures reach 165°F
  • Limited lifetime warranty


Product Specifications

  • WIDTH INCHES43
  • DEPTH INCHES18
  • HEIGHT INCHES24
  • CAPACITY GALLONS17
  • COLOR FINISHYellow
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAll-Welded
  • BRANDLyon
  • CONSTRUCTIONWelded 18-Gauge Steel, Double Wall Construction w/1.5" Insulating Airspace.
  • DOOR QUANTITY2
  • DOOR TYPEManual Close
  • HANDLE TYPEPaddle Handle
  • MANUFACTURERS PART NUMBERR5472
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS350
  • STYLECompact
  • TYPEFlammable Cabinet
  • WEIGHT LBS146
  • APPROVAL/REGULATIONSNFPA Code 30, OSHA
  • LIMITED WARRANTYLifetime

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.