Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Yellow

Justrite 17 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 24"H, White
See all 14 items in product family

Justrite 17 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 24"H, White

Item #: WBB875356

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,122.49 Save up to 28%
Price: $805.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite 17 Gallon 2 Door, Self-Close, Piggyback, Flammable Cabinet, 43"W x 18"D x 24"H, White

Expand storage and safely segregate liquids.
Justrite's Piggyback Cabinets provide additional safe storage for flammables without taking up valuable floor space. Designed to mount on top of Justrite's standard 30- and 45-gallon (114 and 170L) manual or self-close cabinets, they can also be used singly as a benchtop cabinet or stacked to provide additional storage. Piggyback cabinets also lend themselves to wall mounting with the purchase of a wall hanger assembly. Includes a limited warranty of 10 years.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES24
    • CAPACITY GALLONS17
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close
    • HANDLE TYPEU-Loc™ Paddle Handle
    • MANUFACTURERS PART NUMBER891725
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESSure-Grip EX™
    • SHELF CAPACITY LBS350
    • STYLEPiggyback
    • TYPEFlammable Cabinet
    • WEIGHT LBS150
    • APPROVAL/REGULATIONSFM Approved, NFPA Code 30, OSHA, NFPA 1 Fire Code
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:68