Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Compact Flammable Cabinet - Self Close Door 24 Gallon
See all 16 items in product family

Eagle Compact Flammable Cabinet - Self Close Door 24 Gallon

Item #: WB260821

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,376.90 Save up to 48%
Price: $ 720.00
Product Information
Customer Review
Product Q&A
Accessories
EAGLE COMPACT FLAMMABLE SAFETY CABINETS
Self Close Cabinet - 24 Gallon Capacity
Eagle compact flammable safety cabinets provide secure storage of smaller containers of flammable liquids. 24 Gallon Cabinet is wall mountable for convenient, out of the way installation. Flammable safety cabinets are made using an all welded steel body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides, and doors. 2” vent with fire baffle and cap. Self-latching doors include full-length piano hinges for strength and secure door closure. Three-point locking system with button latches and key lock for security. Flammable safety cabinets include tri-lingual warning labels for safety. 2” raised front sill helps prevent leaks. Galvanized steel shelves hold up to 350 lbs. Shelves are height adjustable at 4-1/2" increments. Yellow powder coat finish. Includes adjustable leveling feet. Meets NFPA Code 30 specifications and OSHA requirements.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES12
    • HEIGHT INCHES44
    • CAPACITY GALLONS24
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER1975
    • SHELF CAPACITY LBS350
    • STYLEWall Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result