Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Flammable Cabinet Additional Shelf for 12 & 16 Gallon Cabinets
See all 16 items in product family

Eagle Flammable Cabinet Additional Shelf for 12 & 16 Gallon Cabinets

Item #: WB260823

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.66 Save up to 44%
Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
EAGLE COMPACT FLAMMABLE SAFETY CABINETS
Galvanized Shelf for 12 & 16 Gallon Cabinets
Shelf is made using galvanized steel for corrosion resistance. Galvanized shelf holds up to 350 lbs. Easily installs and adjusts within Flammable Safety Cabinet. Height adjustable at 4-1/2" increments.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES14
    • HEIGHT INCHES1-1/4
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1919
    • accessory_typeShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:25