Eagle Flammable Cabinet with Self Close Double Door 90 Gallon
See all 14 items in product family

Eagle Flammable Cabinet with Self Close Double Door 90 Gallon

Item #: WB260809

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,510.40 Save up to 55%
Price: $1,125.00
Product Information
Customer Review
Product Q&A
Accessories
Eagle Flammable Cabinet
This 90 gallon safety cabinet with two doors is self-closing with two shelves. Double walled with 1½" airspace; 18-gauge welded steel construction. Flammable storage cabinet includes three point key lock with self-latching button latch doors; user-friendly lever-style easy-turn handles. 8 gauge adjustable galvanized steel shelf holds 350 lbs. Full height continuous piano hinges keeps door aligned. Safety cabinet features 2" raised leak-proof door sill, 4 adjustable galvanized steel leveling legs, grounding screw connection and dual 2" vents with fire baffle and cap. Trilingual safety warning labels help notify employees of danger. Yellow lead-free high gloss baked-on powder coat finish. Meet NFPA Code 30 and 29 OSHA CFR 1910.106 requirements.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES34
    • HEIGHT INCHES65
    • CAPACITY GALLONS90
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER9010
    • SHELF CAPACITY LBS350

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!