Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Flammable Liquid Safety Cabinet with Manual Close - 60 Gallon
See all 6 items in product family

Eagle Flammable Liquid Safety Cabinet with Manual Close - 60 Gallon

Item #: WBB214711

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,648.24 Save up to 51%
Price: $805.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This 60 gallon safety cabinet with one door is manual closing with two shelves Double walled with 1½" airspace; 18-gauge welded steel construction. Flammable storage cabinet includes three point key lock with self-latching button latch doors; user-friendly lever-style easy-turn handles. 8 gauge adjustable galvanized steel shelf holds 350 lbs. Full height continuous piano hinges keeps door aligned. Safety cabinet features 2" raised leak-proof door sill, 4 adjustable galvanized steel leveling legs, grounding screw connection and dual 2" vents with fire baffle and cap. Trilingual safety warning labels help notify employees of danger. Yellow lead-free high gloss baked-on powder coat finish. Meet NFPA Code 30 and 29 OSHA CFR 1910.106 requirements.

Product Specifications

    • WIDTH INCHES31-1/4
    • DEPTH INCHES31-1/4
    • HEIGHT INCHES65
    • CAPACITY GALLONS60
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER1961
    • SHELF CAPACITY LBS350
    • STYLESpace Saver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:60