Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Flammable (738)
Remove
Eagle Flammable Liquid Tower™ Safety Cabinet with Self Close - 60 Gallon
Remove

      Items
Eagle Flammable Liquid Tower™ Safety Cabinet with Self Close - 60 Gallon Eagle Flammable Liquid Tower™ Safety Cabinet with Self Close - 60 Gallon


Eagle Flammable Liquid Tower™ Safety Cabinet with Self Close - 60 Gallon
Eagle Flammable Liquid Tower™ Safety Cabinet with Self Close - 60 Gallon
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB214758
List Price $2,003.26    Save 48%
Price: $1,045.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 60 gallon tower safety cabinet with two doors and 4" adjustable legs is self-closing with two shelves. Double walled with 1½" airspace; 18-gauge welded steel construction. Flammable storage cabinet includes three point key lock with self-latching button latch doors; user-friendly lever-style easy-turn handles. 8 gauge adjustable galvanized steel shelf holds 350 lbs. Full height continuous piano hinges keeps door aligned. Safety cabinet features 2" raised leak-proof door sill, 4 adjustable galvanized steel leveling legs, grounding screw connection and dual 2" vents with fire baffle and cap. Trilingual safety warning labels help notify employees of danger. Yellow lead-free high gloss baked-on powder coat finish. Meet NFPA Code 30 and 29 OSHA CFR 1910.106 requirements.

Product Specifications
WIDTH INCHES 31-1/4
DEPTH INCHES 31-1/4
HEIGHT INCHES 69
CAPACITY GALLONS 60
COLOR FINISH Yellow
ADJUSTABLE SHELVES 2
BRAND Eagle Mfg
CONSTRUCTION Steel
DOOR TYPE Self Close
MANUFACTURERS PART NUMBER 6010LEGS
SHELF CAPACITY LBS 350


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Flammable Liquid And Paint Cabinet Shelf

Flammable Liquid And Paint Cabinet Shelf

From $63.95
select
Qty: Add to Cart
Eagle D.O.T. Approved Transport Can with 7/8"Flexable Hose Type II Red 5 Gal.

Eagle D.O.T. Approved Transport Can with 7/8"Flexable Hose Type II Red 5 Gal.

From $216.95
select
Qty: Add to Cart
Eagle Bench Can - Metal - Red - 4 qt.

Eagle Bench Can - Metal - Red - 4 qt.

From $48.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)