Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Flammable (738)
Remove
Equipto 30 Gal. Two-Door Manual Close Flammable Liquid Storage Cabinet - Safety Yellow
Remove

      Items
Equipto 30 Gal. Two-Door Manual Close Flammable Liquid Storage Cabinet - Safety Yellow Equipto 30 Gal. Two-Door Manual Close Flammable Liquid Storage Cabinet - Safety Yellow


Equipto 30 Gal. Two-Door Manual Close Flammable Liquid Storage Cabinet - Safety Yellow
Equipto 30 Gal. Two-Door Manual Close Flammable Liquid Storage Cabinet - Safety Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB526267
List Price $1,455.80    Save 31%
Price: $1,009.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto 30 Gal. Two-Door Manual Close Flammable Liquid Storage Cabinet - Safety Yellow

Flammable Liquid Storage Cabinets meet all the requirements for storage of hazardous materials. Use them for volatile liquids that need to be safely contained such as : Alcohol, Acetone, Formaldehyde, Gasoline, Paint. Galvanized steel shelves and leveling legs. Support up to 350 lbs. Internal and external welded construction. 18 gauge steel reinforced double wall panel construction. 2"raised leakproof sill. 2" vent with fire baffle and cap. Ground connection. Lead-free high gloss baked on powder finish. 3 point key lock doors. Meet OSHA and NFPA Code 30 specification. Self-closing models meet UFC 79.

Product Specifications
WIDTH INCHES 43
DEPTH INCHES 18
HEIGHT INCHES 44
CAPACITY GALLONS 30
COLOR FINISH Safety Yellow
ADJUSTABLE SHELVES 1
ASSEMBLY All Welded
BRAND Equipto
CONSTRUCTION Steel
DOOR TYPE Manual Close
DOORS 2
FIXED SHELVES 1
MANUFACTURERS PART NUMBER FSC30M
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 350
WEIGHT LBS 247.00
APPROVAL/REGULATIONS OSHA Compliant, Meets NFPA 30
LIMITED WARRANTY Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

From $222.95
select
Qty: Add to Cart
Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

Fiberglass Hopper Bin Stack And Nest 24"Lx16-1/2"Wx8"H Gray

From $29.95
select
Qty: Add to Cart
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

Folding Wire Container 48x40x42-1/2 2" Mesh Size 4000 Lb. Capacity

From $185.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)