Strong Hold® Heavy Duty Flammable Cabinet 60.5PSC - With Manual-Close Doors 60 Gallon
See all 2 items in product family

Strong Hold® Heavy Duty Flammable Cabinet 60.5PSC - With Manual-Close Doors 60 Gallon

Item #: WB237116

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,275.00 Save up to 11%
Price: $ 2,024.82
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold® Heavy Duty Flammable Cabinet
Constructed to perform under extra heavy duty use, these rugged flammable cabinets feature 12-gauge exterior walls and 16 gauge interior walls with a 1-1/2" air space in between for safety. Meets NFPA and OSHA standards. Manual close double doors lock with a 3 point mechanism give these flammable cabinets dependable security. Includes a 2" deep interior drip pan. Yellow enamel finish with Flammable - Keep Fire Away warning.

Product Specifications

    • WIDTH INCHES58
    • DEPTH INCHES18
    • HEIGHT INCHES60
    • CAPACITY GALLONS60
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER60.5PSC-
    • OPENINGS3
    • SHELF CAPACITY LBS925

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Strong Hold Heavy Duty Cabinet

Your review: The cabinet is great, but the shipment was delayed 2 or 3 times. Took a long time for this to ship.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!