Global™ Slim Flammable Cabinet BJ18 - Self Close Single Door 18 Gallon - 23"W x `18"D x 44"H

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Global™ Slim Flammable Cabinet BJ18 - Self Close Single Door 18 Gallon - 23"W x `18"D x 44"H

Item #: WB237585

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $410.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Slim Flammable Cabinets with
Self Close Single Door

Global™ flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge door offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Door is equipped with two 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when door is closed without handle rotation. This Self Close Single Door model automatically closes only when fusible link melts at 165° F. This self close model also features self-indexing door that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES18
    • HEIGHT INCHES44
    • CAPACITY GALLONS18
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBERBJ18
    • SHELF CAPACITY LBS350
    • LIMITED WARRANTY12 Years
  • Meets the National Fire Protection Association flammable liquid code #30.
  • Meets the Occupational Safety and Health Administration requirement 1910.106.
  • Approved by the Factory Mutual System.
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Does this come with a shelf?

Question Asked By: Lori , April 11, 2016

+ View 1 Answer

Answer This Question

what is the weight of this cabinet?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:62